53340 - HBL 2G WP BX, (5)1/2HUBS Gry

Bell

  • $20.00 (Each)
  • $20.00 (Each)

  • $2,000.07 (Per 100)

In-Stock: 263 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53340
Manufacturer
Bell
Manufacturer's Part Number
5334-0
Description
HBL 2G WP BX, (5)1/2HUBS Gry
2G WP Box (5)1/2 In Outlets W/Side Holes Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169533406 / 0050169533406 / 00050169533406
Weight per unit
1.0679 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.00 (Each)
Carton
$20.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
263
Resources
Images
 
 
53340 - Small Image
 
53340 - Large Image
 
53340 - Large Image
Other Links
 
 
53340 - Other
 
53340 - Other
 
53340 - Other
Attachments
 
 
53340 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.25
Width
4.5
Size
4.5 H x 4.5 W x 2.125 D
Descriptions
extra long description
RACO 5334-0 2G WP BOX (5)1/2 IN OUT
Product Type
Weatherproof Boxes & Extensions
Description
HBL 2G WP BX,(5)1/2HUBS GRY
Long Description
2G WP BOX (5)1/2 IN OUTLETS W/SIDE HOLES GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
pallet quantity
864
number of outlet
5
Knockouts
FALSE
Packaging Type
Shrinkwrap
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5334-0
GTIN
00050169533406
UPC
050169533406
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
12
Weight per each
1.0679
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat