588 - 5/8X8 CC Ground Rod

Harger

  • $37.38 (Each)
  • $37.38 (Each)

  • $186.90 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
588
Manufacturer
Harger
Manufacturer's Part Number
588
Description
5/8X8 CC Ground Rod
Harger, 5/8" X 8', Copper Clad Steel, Plain, Ground Rod, Each
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
808475003980 / 00808475003980
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.38 (Each)
Standard Packaging
$186.90 (Per 5)
Resources
Images
 
 
588 - Small Image
 
588 - Large Image
Attachments
 
 
588 - Specification Sheet
Brochures
 
 
588 - Brochure
Other Links
 
 
588 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Clad
Dimensions and Weight
Size
5/8" x 8'
Descriptions
extra long description
HAR 588 5/8x8 CC Ground Rod
Long Description
Harger, 5/8" x 8', Copper Clad Steel, Plain, Ground Rod, Each
Product Type
5/8X8 CC Ground Rod
Description
5/8X8 CC GROUND ROD
Manufacturer Information
Brand
Harger
GTIN
00808475003980
UPC
808475003980
Taxonomies, Classifications, and Categories
Type
Copper Clad Steel Ground Rod
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
6.8
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL Listed 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat