EGR8WG2T - 8' Vert Chem Ground #2 Sol

Harger

  • $1674.55 (Each)
  • $1,674.55 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGR8WG2T
Manufacturer
Harger
Manufacturer's Part Number
EGR8WG2T
Description
8' Vert Chem Ground #2 Sol
Harger, 8' Vertical, 5' - #2 Solid Tinned Tail, Copper, Enhanced Ground Rod Kit, Each
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
808475047489 / 00808475047489
Weight per unit
133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,674.55 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
EGR8WG2T - Small Image
 
EGR8WG2T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8'
Descriptions
Description
8' VERT CHEM GROUND #2 SOL
Extra Long Description
HAR EGR8WG2T 8 Vert Enhanced Grd Ro
Long Description
Harger, 8' Vertical, 5' - #2 Solid Tinned Tail, Copper, Enhanced Ground Rod Kit, Each
Product Type
8 Vert Enhanced GRD Rod
Special Features
Outside diameter of copper tube is 2-1/8", conductor is welded 18" down from the top
Manufacturer Information
Brand
Harger
Manufacturers Part Number
EGR8WG2T
GTIN
00808475047489
UPC
808475047489
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Copper Vertical Enchanced Ground Rod Kit
Packaging
Weight per each
133
Carton
1
Uses, Certifications, and Standards
Application
Used in high resistivity soil conditions and when low resistance ground electrode systems are critical
Standard
UL Listed 467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
2 View Store

A-L

Location Stock Available
Carlsbad
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat