GBI14412J - 1/4X4X12 GRD Bar

Harger

  • $308.47 (Each)
  • $308.47 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBI14412J
Manufacturer
Harger
Manufacturer's Part Number
GBI14412J
Description
1/4X4X12 GRD Bar
Harger, 1/4 X 4 X 12", Ground Bar With Wall Mounting Brackets and Insulators, "J" Hole Pattern, Copper Ground Bar, Each
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
808475001634 / 00808475001634
Weight per unit
4.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.47 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GBI14412J - Large Image
 
GBI14412J - Small Image
Attachments
 
 
GBI14412J - Specification Sheet
Other Links
 
 
GBI14412J - Other
Brochures
 
 
GBI14412J - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Finish
Stainless Steel Mounting Brackets
Dimensions and Weight
Size
1/4" x 4" x 12"
Descriptions
Description
1/4X4X12 GRD BAR
Extra Long Description
HAR GBI14412J 1/4x4x12 Ground Bar
Long Description
Harger, 1/4 x 4 x 12", Ground Bar With Wall Mounting Brackets and Insulators, "J" Hole Pattern, Copper Ground Bar, Each
Product Type
1/4X4X12 Ground Bar
Special Features
Insulators and Mounting Brackets
Additional Information
Insulation Class
2 - 1.88" insulators
Packaging
1 per box
Manufacturer Information
Brand
Harger
Manufacturers Part Number
GBI14412J
GTIN
00808475001634
UPC
808475001634
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ground Bar Assembly
Packaging
Weight per each
4.63
Carton
1
Uses, Certifications, and Standards
Application
J Pattern
Mounting
27 - 7/16" Mounting Holes
Standard
UL Listed 467
Temperature Rating
2000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat