C3R864HCR - 3R 8X6X4 HNG CVR

Hammond MFG.

  • $68.61 (Each)
  • $68.61 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C3R864HCR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
C3R864HCR
Description
3R 8X6X4 HNG CVR
Type 3R Hinge Cover - 8 X 6 X 4 - Galv/Gray
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361840 / 00623980361840
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.61 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Attachments
 
 
C3R864HCR - Specification Sheet
Other Links
 
 
C3R864HCR - Other
 
C3R864HCR - Other
Images
 
 
C3R864HCR - Small Image
 
C3R864HCR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8 in x 6 in x 4 in
Descriptions
Description
3R 8X6X4 HNG CVR
Extra Long Description
HMND C3R864HCR 3R HINGE COV 8X6X4
Long Description
Type 3R Hinge Cover - 8 x 6 x 4 - Galv/Gray
Product Type
3R Hinge Cov 8X6X4
Special Features
Formed and spot welded from 16 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Galvanized steel hinge has stainless steel pin. Provisions for padlocking on zinc-plated draw pull catch. Easily removed knockouts on bottom of enclosure. Panel studs provided for mounting optional panels. External mounting feet. Oil resistant gaskets are permanently secured
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
C3R864HCR
GTIN
00623980361840
UPC
623980361840
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3R Painted Galvanized Steel Junction Box
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Mounting
WALL
Nema Rating
3R
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store
West Monroe
14 View Store

A-L

Location Stock Available
El Dorado
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat