A18P16 - 16.75X14.88 STL PNL, 18X16 Encl

Nvent Hoffman

  • $53.98 (Each)
  • $53.98 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A18P16
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A18P16
Description
16.75X14.88 STL PNL, 18X16 Encl
Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510584801 / 00783510584801
Weight per unit
5.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.98 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
33
Resources
Images
 
 
A18P16 - Small Image
 
A18P16 - Large Image
Other Links
 
 
A18P16 - Other
 
A18P16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
16.75 in
Size
fits 18x16 in
Descriptions
Product Type
Panel
Description
16.75X14.88 STL PNL,18X16 ENCL
Long Description
Panel, Steel, Polyester Powder Paint, White, 16.75 in Overall Length, 14.88 in Overall Width, 5.92 lb
Features
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Short Description
Panel, Steel, Polyester Powder Paint, 16.75 in
extra long description
NVENT HOF A18P16 Panel 16.75x14.88
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Junction Boxes
Overall Width
14.88 in
package quantity
1 ct
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A18P16
GTIN
00783510584801
UPC
783510584801
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
5.92 lb
Weight per each
5.92
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

* All prices subject to change.

Begin Live Chat