A36P24 - 33X21 PNL, 36X24 Encl

Nvent Hoffman

  • $226.62 (Each)
  • $226.62 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A36P24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36P24
Description
33X21 PNL, 36X24 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X24, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510232108 / 00783510232108
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.62 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
3
Resources
Images
 
 
A36P24 - Small Image
 
A36P24 - Large Image
Other Links
 
 
A36P24 - Other
 
A36P24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 36x24 in
Descriptions
Product Type
Panel 33.00X21.00 Fits 36.00X2
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Description
33X21 PNL, 36X24 ENCL
extra long description
NVENT HOF A36P24 Panel 33.00x21.00
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x24, White, Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36P24
GTIN
00783510232108
UPC
783510232108
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Arc Flash Safety; Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
Odessa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat