A42P24 - 39X21 PNL, 42X24 Encl

Nvent Hoffman

  • $261.40 (Each)
  • $261.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A42P24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A42P24
Description
39X21 PNL, 42X24 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X24, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510232306 / 00783510232306
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.40 (Each)
Resources
Images
 
 
A42P24 - Small Image
 
A42P24 - Large Image
Other Links
 
 
A42P24 - Other
 
A42P24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 42x24 in
Descriptions
Product Type
Panel 39.00X21.00 Fits 42.00X2
Description
39X21 PNL, 42X24 ENCL
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A42P24 Panel 39.00x21.00
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 42x24, White, Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A42P24
GTIN
00783510232306
UPC
783510232306
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Arc Flash Safety; Corrosive Environments; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat