AHCI10E - Corrosion Inhib. 10 Cu. FT. , 2

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Mesa, AZ) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCI10E
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
AHCI10E
Description
Corrosion Inhib. 10 Cu. FT. , 2
Corrosion Inhibitor Emitter, 10 Cubic Feet, Package Quantity 12
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
783510306106
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Mesa
0
Phoenix
0
All Stores
0
Resources
Images
 
 
AHCI10E - Large Image
 
AHCI10E - Small Image
Other Links
 
 
AHCI10E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Alum/Black
Dimensions and Weight
Size
for 10 cu.ft. in
Descriptions
Long Description
Corrosion Inhibitor Emitter, 10 cubic feet, Package Quantity 12
Product Type
Corrosion Inhib. 10 Cu. FT. , 2
extra long description
NVENT HOF AHCI10E Corrosion Inhib.
Features
Use Corrosion Inhibitors to protect electronic components inside the enclosure against corrosion. It is simple and economical to use; no surface preparation is required and puts protected equipment to use immediately without degreasing or coating removal. Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, p
Description
CORROSION INHIB. 10 CU. FT. ,2
Additional Information
accessory type
Corrision Inhibitors
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
AHCI10E
Taxonomies, Classifications, and Categories
Type
Other Accessories
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat