AWDH1418N4 - 12.19X14.56 DH WNDW Kit

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Lenexa, KS) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AWDH1418N4
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AWDH1418N4
Description
12.19X14.56 DH WNDW Kit
Deep-Hinged Window Kit Type 4 and 4X, 12.19X14.56, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510142377 / 00783510142377
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
AWDH1418N4 - Small Image
 
AWDH1418N4 - Large Image
Other Links
 
 
AWDH1418N4 - Other
 
AWDH1418N4 - Other
 
AWDH1418N4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
12.19 x14.56 in
Descriptions
Description
12.19X14.56 DH WNDW KIT
Product Type
Deep Hinged Window Kit MS
extra long description
NVENT HOF AWDH1418N4 Deep Hinged Wi
Features
Deep-Hinged Window Kits provide protection, visibility and easy access to displays, equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of any enclosure with a suitably sized mounting surface.
Long Description
Deep-Hinged Window Kit Type 4 and 4X, 12.19x14.56, Gray, Steel
Additional Information
ip rating
IP66
accessory type
Window Kits
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AWDH1418N4
GTIN
00783510142377
UPC
783510142377
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
nema rating
4 Watertight
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Ft. Worth
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat