CP3630 - 34.2X28.2 PNTD STL PNL

Nvent Hoffman

  • $276.73 (Each)
  • $276.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP3630
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP3630
Description
34.2X28.2 PNTD STL PNL
Concept Panel, Fits 36.00X30.00 Inch Enclosure, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510786601 / 00783510786601
Weight per unit
31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.73 (Each)
Resources
Images
 
 
CP3630 - Small Image
 
CP3630 - Large Image
Other Links
 
 
CP3630 - Other
 
CP3630 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Width
28.2
Height
34.2
Size
fits 36.00x30.00 in
Descriptions
Description
34.2X28.2 PNTD STL PNL
Product Type
Panel 34.20X28.20 Fits 36.00X3
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
extra long description
NVENT HOF CP3630 Panel 34.20x28.20
Long Description
Concept Panel, fits 36.00x30.00 inch Enclosure, White, Mild Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CP3630
GTIN
00783510786601
UPC
783510786601
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Painted Steel
Packaging
Weight per each
31
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives; Arc Flash Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat