CP3636 - 34.2X34.2 PNTD STL PNL

Nvent Hoffman

  • $320.47 (Each)
  • $320.47 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP3636
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP3636
Description
34.2X34.2 PNTD STL PNL
Concept Panel, Fits 36.00X36.00 Inch Enclosure, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510786700 / 00783510786700
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.47 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
CP3636 - Small Image
 
CP3636 - Large Image
Other Links
 
 
CP3636 - Other
 
CP3636 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Height
34.2
Width
34.2
Size
fits 36.00x36.00 in
Descriptions
Product Type
Panel 34.20X34.20 Fits 36.00X3
Description
34.2X34.2 PNTD STL PNL
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
extra long description
NVENT HOF CP3636 Panel 34.20x34.20
Long Description
Concept Panel, fits 36.00x36.00 inch Enclosure, White, Mild Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CP3636
GTIN
00783510786700
UPC
783510786700
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories;Painted Steel
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety;Controls and Drives;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat