CP4836 - 46.2X34.2 PNTD STL PNL

Nvent Hoffman

  • $404.92 (Each)
  • $404.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP4836
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP4836
Description
46.2X34.2 PNTD STL PNL
Concept Panel, Fits 48.00X36.00 Inch Enclosure, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510787103 / 00783510787103
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$404.92 (Each)
Resources
Other Links
 
 
CP4836 - Other
 
CP4836 - Other
Images
 
 
CP4836 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Width
34.2
Height
46.2
Size
fits 48.00x36.00 in
Descriptions
Description
46.2X34.2 PNTD STL PNL
Product Type
Panel 46.20X34.20 Fits 48.00X3
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
extra long description
NVENT HOF CP4836 Panel 46.20x34.20
Long Description
Concept Panel, fits 48.00x36.00 inch Enclosure, White, Mild Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CP4836
GTIN
00783510787103
UPC
783510787103
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety; Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat