WF100LP - 67X36X16 N3R Weatherflo HC, W/Fan

Nvent Hoffman

  • $4354.22 (Each)
  • $4,354.22 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF100LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
WF100LP
Description
67X36X16 N3R Weatherflo HC, W/Fan
Weatherflo With Fan Type 3R, 67.00X36.00X16.00, White, Aluminum
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510156848 / 00783510156848
Weight per unit
161 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,354.22 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
WF100LP - Small Image
 
WF100LP - Large Image
Other Links
 
 
WF100LP - Other
 
WF100LP - Other
 
WF100LP - Other
 
WF100LP - Other
 
WF100LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Galvanized
Color Code
RAL 9003
Color
Signal White
Dimensions and Weight
Depth
16
Width
36
Height
67
Size
67.00x36.00x16.00 in
Descriptions
Description
67X36X16 N3R WEATHERFLO HC,W/FAN
extra long description
NVENT HOF WF100LP 60HX36WX16D
Product Type
60HX36WX16D
Features
WeatherFlo Enclosures feature a forced-air ventilation system for cooling drives or other high-heat producing equipment in outdoor applications.
Long Description
WeatherFlo with Fan Type 3R, 67.00x36.00x16.00, White, Aluminum
Additional Information
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
WF100LP
GTIN
00783510156848
UPC
783510156848
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
161
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat