ECM11204CARU4 - 4MM 10-60VDC M12 2WDC Shielded Iprox Sensor

HTM

  • $48.55 (Each)
  • $48.55 (Each)

In-Stock: 0 available locally (Bossier City, LA) (change location)
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
ECM11204CARU4
Manufacturer's Part Number
ECM11204CARU4
Description
4MM 10-60VDC M12 2WDC Shielded Iprox Sensor
Inductive Proximity Sensor, Tougher Application, Cylindrical Body Shape, 1 KHZ Frequency Rating, IP67 Ip Rating, Brass (Housing);PBT Plastic (Face) Material, 100 Ma Maximum Current Load, 4 MM Maximum Detecting Distance, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, Shielded Mount Mounting Type, 68 MM Overall Length, No Pole Throw Configuration, Inductive Sensing Method, 12 MM Sensor Diameter, HTM Sensors Inductive Proximity Sensors Have A Lifetime Warranty Special Features, CS
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.55 (Each)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
186
Resources
Images
 
 
ECM11204CARU4 - Small Image
 
ECM11204CARU4 - Large Image
Specifications Sheets
 
 
ECM11204CARU4 - Specification Sheet
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
10 to 60 V dc
Material
Brass (Housing);PBT Plastic (Face)
Dimensions and Weight
Overall Length
68 mm
Descriptions
Product Type
Inductive Proximity Sensor
Proximity Sensor
Long Description
Inductive Proximity Sensor, Tougher Application, Cylindrical Body Shape, 1 kHz Frequency Rating, IP67 IP Rating, Brass (Housing);PBT Plastic (Face) Material, 100 mA Maximum Current Load, 4 mm Maximum Detecting Distance, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, Shielded Mount Mounting Type, 68 mm Overall Length, NO Pole Throw Configuration, Inductive Sensing Method, 12 mm Sensor Diameter, HTM Sensors Inductive Proximity Sensors Have a Lifetime Warranty Special Features, CS
Features
Inductive Proximity Sensors are used in a wide variety of manufacturing operations where a metal target needs to be sensed. HTM Sensors inductive proximity sensors have a Lifetime Warranty, a CSA or UL approval, and a huge inventory for same-day shipping. For tougher applications where the sensors need more range to stay out of harm’s way, or to withstand high temperatures, weld spatter, chemical exposure, oil or other rough environments, HTM Sensors has the widest range of proximity sensors on the market.
Short Description
Inductive Proximity Sensor, Brass/PBT Plastic, 68 mm (L), 1 CT
Special Features
HTM Sensors Inductive Proximity Sensors Have a Lifetime Warranty
Description
4MM 10-60VDC M12 2WDC SHIELDED IPROX SENSOR
Additional Information
Sensor Diameter
12 mm
Pole Throw Configuration
NO
Maximum Detecting Distance
4 mm
ip rating
IP67
Maximum Current Load
100 mA
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+70 °C
Mounting Type
Shielded Mount
Standards Met
CSA Certified;UL Listed;cSAus Certified
package quantity
1 ct
Body Shape
Cylindrical
Sensing Method
Inductive
Manufacturer Information
Brand
HTM SENSORS
Manufacturers Part Number
ECM11204CARU4
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Frequency Rating
1 kHz
Application
Tougher
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 186

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fayetteville
186 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat