13059 - 12-60M Edison BN Hartland Chandelier

Hunter

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Lafayette, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13059
Manufacturer
Hunter
Manufacturer's Part Number
13059
Description
12-60M Edison BN Hartland Chandelier
The Hartland Collection Has It All, From Understated Elegance to Regal Beauty! Make Every Dinner A Royal Affair Under The Light Of Hartland 12-Light Chandelier. This Beautiful Light With Glass That Dazzles and Rich Finishes Is A Perfect Fit For Your Castle. Let It Dazzle Guests Over Your Table or In Your Living Space. It Is A Beauty You Will Admire For Years to Come. Consider Visiting The Collection For Accent Lighting to Complete Your Design.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
049694130594 / 00049694130594
Weight per unit
24.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lafayette
0
Alexandria
0
All Stores
0
Resources
Images
 
 
13059 - Small Image
 
13059 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pewter, Nickel, Silver
Style
Traditional
Descriptions
Product Type
12 Light Chandelier
Long Description
The Hartland Collection has it all, from understated elegance to regal beauty! Make every dinner a royal affair under the light of Hartland 12-Light Chandelier. This beautiful light with glass that dazzles and rich finishes is a perfect fit for your castle. Let it dazzle guests over your table or in your living space. It is a beauty you will admire for years to come. Consider visiting the collection for accent lighting to complete your design.
Description
12-60M EDISON BN HARTLAND CHANDELIER
Additional Information
Voltage
120.00
Safety Rating
Indoor
Category
Large Chandeliers
bulb type
ST64 Edison
Manufacturer Information
Brand
Hunter
Manufacturers Part Number
13059
GTIN
00049694130594
UPC
049694130594
Taxonomies, Classifications, and Categories
Type
Glass Shade
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
24.82
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat