LBSLEDA10L30K - 7" Led RND SRF MNT 30K 1000LM

Prescolite

  • $60.12 (Each)
  • $60.12 (Each)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBSLEDA10L30K
Manufacturer
Prescolite
Manufacturer's Part Number
LBSLEDA10L30K9 WH
Description
7" Led RND SRF MNT 30K 1000LM
Led Downlight Trim, White
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785235430128 / 00785235430128
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.12 (Each)
Carton
$60.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Other Links
 
 
LBSLEDA10L30K - Other
 
LBSLEDA10L30K - Other
 
LBSLEDA10L30K - Other
 
LBSLEDA10L30K - Other
Images
 
 
LBSLEDA10L30K - Small Image
 
LBSLEDA10L30K - Large Image
 
LBSLEDA10L30K - Large Image
 
LBSLEDA10L30K - Large Image
 
LBSLEDA10L30K - Video
Brochures
 
 
LBSLEDA10L30K - Brochure
Attachments
 
 
LBSLEDA10L30K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120
Wattage
17
Material, Color, and Finish
Color
White
Style
LED surface mounted round module
Descriptions
Description
7" LED RND SRF MNT 30K 1000LM
Extra Long Description
PRES LBSLEDA10L30K9 WH TRIM 6in LED
Long Description
LED Downlight Trim, White
Product Type
LED Downlight Trim
Short Description
Led Downlight Trim, White
Additional Information
Fixture Type
LED surface mount fixture
For Use With
LED Downlight
Media
Yes
Standards Met
RoHS Complian
Manufacturer Information
Brand
prescolite
Manufacturers Part Number
LBSLEDA10L30K9 WH
GTIN
00785235430128
UPC
785235430128
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
LED surface mount fixture
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Mounting
SURFACE
Standard
CSA C/US Listed;ENERGY STAR® Qualified;Wet Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
42 View Store
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
4 View Store

* All prices subject to change.

Begin Live Chat