LJT2440MLGFSA12E - LJT24-40MLG-FSA12-Edu

Columbia Lighting

  • $263.10 (Each)
  • $263.10 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LJT2440MLGFSA12E
Manufacturer
Columbia Lighting
Manufacturer's Part Number
LJT24-40MLG-FSA12-EDU
Description
LJT24-40MLG-FSA12-Edu
Col LJT24-40MLG-FSA12-Edu Led Troff
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Surface General Purpose Li Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
00078531123192 / 00078531123192
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Attachments
 
 
LJT2440MLGFSA12E - Specification Sheet
 
LJT2440MLGFSA12E - Specification Sheet
 
LJT2440MLGFSA12E - Specification Sheet
 
LJT2440MLGFSA12E - Specification Sheet
Images
 
 
LJT2440MLGFSA12E - Small Image
 
LJT2440MLGFSA12E - Large Image
 
LJT2440MLGFSA12E - Large Image
 
LJT2440MLGFSA12E - Large Image
 
LJT2440MLGFSA12E - Large Image
 
LJT2440MLGFSA12E - Video
Other Links
 
 
LJT2440MLGFSA12E - Other
 
LJT2440MLGFSA12E - Other
 
LJT2440MLGFSA12E - Other
 
LJT2440MLGFSA12E - Other
 
LJT2440MLGFSA12E - Other
 
LJT2440MLGFSA12E - Other
 
LJT2440MLGFSA12E - Other
Brochures
 
 
LJT2440MLGFSA12E - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
0-10V dimming
Lamp Type
integrated LED
Material
Steel
Voltage Rating
120 to 277
Material, Color, and Finish
Color
White Housing
Style
Flat lens
Descriptions
Description
LJT24-40MLG-FSA12-EDU
Long Description
COL LJT24-40MLG-FSA12-EDU LED TROFF
Product Type
Led Troffer 2X4 40K Dim 5000 Lumens
Additional Information
Coating
baked enamel
Dimensions
48 x 24 x 3 1/8
Media
Yes
Socket Type
No socket
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
LJT24-40MLG-FSA12-EDU
GTIN
00078531123192
UPC
00078531123192
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Indoor Commercial
Mounting
Recessed
Standard
Built to UL 1598 and 2108 standards, and bear appropriate CSA labels. Damp location labeling is standard.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Roswell
3 View Store

* All prices subject to change.

Begin Live Chat