CR20 - Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR

Wiring Device-Kellems

  • $3.76 (Each)
  • $3.76 (Each)

  • $37.60 (Per 10)
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
CR20
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20
Description
Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Thermoplastic, Brown, Impact Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585900100 / 0783585900100 / 00783585900100
Weight per unit
0.043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.76 (Each)
Carton
$37.60 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
52
Resources
Other Links
 
 
CR20 - Other
 
CR20 - Other
 
CR20 - Other
 
CR20 - Other
Images
 
 
CR20 - Small Image
 
CR20 - Large Image
 
CR20 - Large Image
Attachments
 
 
CR20 - Specification Sheet
Specifications Sheets
 
 
CR20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Distribution Centers

Location Stock Available
Springdale
23 View Store

* All prices subject to change.

Begin Live Chat