GFR20LA - 20A 125VAC Comm GFR Light Almond

Wiring Device-Kellems

  • $20.31 (Each)
  • $20.31 (Each)

  • $203.10 (Per 10)

In-Stock: 38 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFR20LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFR20LA
Description
20A 125VAC Comm GFR Light Almond
Power Protection Devices, Receptacle, Self Test, Gfci, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999116 / 00883778999116
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.31 (Each)
Standard Packaging
$203.10 (Per 10)
Stock Availability
Ennis
0 (Find nearest stock)
DFW RDC
0
All Stores
38
Resources
Other Links
 
 
GFR20LA - Other
 
GFR20LA - Other
 
GFR20LA - Other
 
GFR20LA - Other
 
GFR20LA - Other
 
GFR20LA - Other
Images
 
 
GFR20LA - Large Image
 
GFR20LA - Large Image
 
GFR20LA - Large Image
 
GFR20LA - Small Image
Attachments
 
 
GFR20LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
20A 125VAC COMM GFR LIGHT ALMOND
Extra Long Description
HWDK GFR20LA 20A 125VAC COMM GFR LI
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are p
Long Description
Power Protection Devices, Receptacle, Self Test, GFCI, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Product Type
20A 125VAC Comm GFR Light Almond
Additional Information
Pallet Quantity
2240
Warranty
11160415
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
GFR20LA
Series
Heavy Duty
GTIN
00883778999116
UPC
883778999116
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
STANDARD
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Nema Rating
5-20R
Standard
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
22 View Store

M-Z

Location Stock Available
Rogers
1 View Store

* All prices subject to change.

Begin Live Chat