GFRST20IU - CG Receptacle, Gfci, Selt Test, 20A 125V, Ivory

Hubbell Wiring Devices

  • $41.93 (Each)
  • $41.93 (Each)

  • $419.30 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFRST20IU
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
GFRST20IU
Description
CG Receptacle, Gfci, Selt Test, 20A 125V, Ivory
Straight Blade Devices, Receptacle, Gfci, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory, Us Product
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778124228 / 00883778124228
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Standard Packaging
$419.30 (Per 10)
Stock Availability
Tampa
0
All Stores
0
Resources
Other Links
 
 
GFRST20IU - Other
 
GFRST20IU - Other
 
GFRST20IU - Other
 
GFRST20IU - Other
 
GFRST20IU - Other
 
GFRST20IU - Other
 
GFRST20IU - Other
 
GFRST20IU - Other
 
GFRST20IU - Other
Images
 
 
GFRST20IU - Small Image
 
GFRST20IU - Large Image
 
GFRST20IU - Large Image
 
GFRST20IU - Large Image
 
GFRST20IU - Large Image
 
GFRST20IU - Large Image
Attachments
 
 
GFRST20IU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Terminal Screws
Number Of Wires
3-Wire Grounding
Phase
1
Poles
2-Pole
Voltage Rating
125
Wattage
2500
Wire Size
#14 to #12
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
CG RECEPTACLE, GFCI, SELT TEST, 20A 125V, IVORY
Extra Long Description
HWDK GFRST20IU 20A COMM SELF TEST U
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are p
Long Description
Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory, US Product
Product Type
20A Comm Self Test Us GFR Ivory
Special Features
Self Test, USA Made
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFRST20IU
Series
Heavy Duty
GTIN
00883778124228
UPC
883778124228
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
STANDARD
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Grade
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Nema Rating
5-20R
Standard
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat