GFRTW83R - 20A 125VAC Comm HG TRWR GFR Red

Wiring Device-Kellems

  • $42.97 (Each)
  • $42.97 (Each)

  • $429.70 (Per 10)

In-Stock: 60 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFRTW83R
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFRTW83R
Description
20A 125VAC Comm HG TRWR GFR Red
Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999543 / 00883778999543
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.97 (Each)
Standard Packaging
$429.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
60
Resources
Images
 
 
GFRTW83R - Small Image
 
GFRTW83R - Large Image
 
GFRTW83R - Large Image
Other Links
 
 
GFRTW83R - Other
 
GFRTW83R - Other
 
GFRTW83R - Other
 
GFRTW83R - Other
 
GFRTW83R - Other
 
GFRTW83R - Other
Attachments
 
 
GFRTW83R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
1
Wattage
2500
2500
Wire Size
#14 - #10
#14 - #10
Dimensions and Weight
Size
4.12 in x 1.75 in x 1.48 in
4.12 in x 1.75 in x 1.48 in
Descriptions
Description
20A 125VAC COMM HG TRWR GFR RED
20A 125VAC COMM HG TRWR GFR RED
Extra Long Description
HWDK GFRTW83R 20A 125VAC COMM HG TR
HWDK GFRTW83R 20A 125VAC COMM HG TR
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 15 years ago…self test monitoring now required in UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, a clear visual indicator is provid
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 15 years ago…self test monitoring now required in UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, a clear visual indicator is provid
Long Description
Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red
Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red
Product Type
20A 125VAC Comm HG TRWR GFR Red
20A 125VAC Comm HG TRWR GFR Red
Special Features
Weather and Tamper Resistant, AUTOGUARD Self test Technology, Closed Loop Active Detection
Weather and Tamper Resistant, AUTOGUARD Self test Technology, Closed Loop Active Detection
Additional Information
Pallet Quantity
2240
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
GFRTW83R
Series
Hospital Grade
Hospital Grade
GTIN
00883778999543
UPC
883778999543
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Tamper-Resistant, Weather Resistant
Tamper-Resistant, Weather Resistant
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Hospital Grade
Commercial Hospital Grade
Nema Rating
5-20R
5-20R
Standard
Meets All NEC® Requirements
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
40 View Store

A-L

Location Stock Available
Fayetteville
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat