HBL1372D - 30A 600V 2P Disc SW W/Nema 1

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL1372D
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL1372D
Description
30A 600V 2P Disc SW W/Nema 1
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V Ac
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
783585202600 / 0783585202600 / 00783585202600
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL1372D - Small Image
 
HBL1372D - Large Image
Attachments
 
 
HBL1372D - Specification Sheet
Other Links
 
 
HBL1372D - Other
 
HBL1372D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Current Rating
30;30
Voltage Rating
600
connection
Pressure Screw Terminals
Number of Phases
Single
Dimensions and Weight
Size
4.52 in x 3.2 in x 3.15 in
Descriptions
Description
30A 600V 2P DISC SW W/NEMA 1
Product Type
30A 600V 2P Disc SW W/Nema 1
extra long description
HWDK HBL1372D 30A 600V 2P DISC SW W
Long Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC
Special Features
Standard Product
Additional Information
Power Rating
18000
Enclosure Type
Nema 1
terminals
Terminal Screws
Manufacturer Information
Manufacturers Part Number
HBL1372D
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585202600
UPC
783585202600
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Availability
Status
Inactive
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Temperature Rating
Minimum Continuous -40 Deg C without Impact
standard
CSA-C22.2 No.14 Industrial Control File LR-46186;UL 508, Industrial Control File #E70402
Mounting
Screw Mount
Application
Standard Toggle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL1372D.
Jump To:

Similar Items

Similar items are close alternatives to HBL1372D, though they may not be 100% alike.

Circuit-Lock® Nema 1 Enclosure Toggle Switch Disconnect, 2-Pole, 30A 600V Ac, Al...
  • Our Part #: HBL1372
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL1372
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($692.10) ·
HBL1372 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$69.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL1372D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30102D Bryant Electric 00781786631557
AH6810G Eaton Wiring Devices 00040893616841
HBL1372D Hubbell Wiring Device-Kellems 00783585202600
HBL1392D Hubbell Wiring Device-Kellems 00783585202631
N1302 Leviton n/a
7812P Legrand Pass & Seymour 00785007780673
7812PMD Legrand Pass & Seymour 00785007267662
AH6808GDAC Eaton Wiring Devices 00040893123806

* All prices subject to change.

Begin Live Chat