HBL26W47 - Plug, Nema L5-20P, 20A 125V, Yl

Wiring Device-Kellems

  • $76.75 (Each)
  • $76.75 (Each)

  • $767.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL26W47
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL26W47
Description
Plug, Nema L5-20P, 20A 125V, Yl
Watertight Devices, Twist-Lock® Plug, 20A, 125V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L5-20P, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131382 / 0783585131382 / 00783585131382
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.75 (Each)
Standard Packaging
$767.50 (Per 10)
Resources
Images
 
 
HBL26W47 - Small Image
 
HBL26W47 - Large Image
Attachments
 
 
HBL26W47 - Specification Sheet
Other Links
 
 
HBL26W47 - Other
 
HBL26W47 - Other
 
HBL26W47 - Other
 
HBL26W47 - Other
 
HBL26W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Number of Wires
3-Wire
Material
Elastomeric/Composite
Wire Size
Max. Cord: 10/3 S, 10/4 S, 10/5 S;Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S
connection
Screwed Terminal
Dimensions and Weight
Size
2.51 in x 2.51 in x 3.96 in
Descriptions
Description
PLUG, NEMA L5-20P, 20A 125V, YL
Product Type
Plug, Nema L5-20P, 20A 125V, Yl
extra long description
HWDK HBL26W47 PLUG, NEMA L5-20P, 20
Long Description
Watertight Devices, Twist-Lock® Plug, 20A, 125V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L5-20P, Yellow
Special Features
Watertight
Additional Information
pallet quantity
960
Cord Type
All Portable
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL26W47
GTIN
00783585131382
UPC
783585131382
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L5-20P
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat