SECM25G - Euro Cord Conn, .49-.71", 25MM", Gy

Wiring Device-Kellems

  • $4.15 (Each)
  • $4.15 (Each)

  • $207.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SECM25G
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SECM25G
Description
Euro Cord Conn, .49-.71", 25MM", Gy
Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Gray
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585018584 / 0783585018584 / 00783585018584
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.15 (Each)
Standard Packaging
$207.50 (Per 50)
Resources
Images
 
 
SECM25G - Small Image
 
SECM25G - Large Image
Attachments
 
 
SECM25G - Specification Sheet
Other Links
 
 
SECM25G - Other
 
SECM25G - Other
 
SECM25G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
HWDK SECM25G EURO CORD CONN, .49-.7
Product Type
Euro Cord Conn, .49-.71", 25MM", Gy
Description
EURO CORD CONN, .49-.71", 25MM", GY
Long Description
Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Gray
Special Features
Standard Product
Manufacturer Information
Manufacturers Part Number
SECM25G
Brand
WIRING DEVICE-KELLEMS
series
Low Profile Metric
GTIN
00783585018584
UPC
783585018584
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
IP66
Mounting
Locknut or Tapped Opening
Application
Straight Male Connector
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat