SS1 - Wallplate, 1-G, Switch, SS

Wiring Device-Kellems

  • $3.17 (Each)
  • $3.17 (Each)

  • $31.70 (Per 10)

In-Stock: 80 available locally (Fort Smith, AR) (change location)
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
SS1
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS1
Description
Wallplate, 1-G, Switch, SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200656 / 0883778200656 / 00883778200656
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.17 (Each)
Carton
$31.70 (Per 10)
Stock Availability
Fort Smith
80 (Check another store)
Springdale
100
All Stores
241
Resources
Images
 
 
SS1 - Large Image
 
SS1 - Large Image
 
SS1 - Small Image
 
SS1 - Large Image
Specifications Sheets
 
 
SS1 - Specification Sheet
 
SS1 - Specification Sheet
Attachments
 
 
SS1 - Specification Sheet
Other Links
 
 
SS1 - Other
 
SS1 - Other
 
SS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
gang
1-Gang
Dimensions and Weight
Thickness
0.035 in
Size
Standard
Descriptions
Description
WALLPLATE, 1-G, SWITCH, SS
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 lb
Features
Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. MetalBrass and Aluminum are lacquer coated to inhibit oxidation
Short Description
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
extra long description
HWDK SS1 WALLPLATE, 1-G, SWITCH, SS
Construction
Stamped
Additional Information
dimensions
2.87 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
orientation
Vertical Mount
cutout
1) Toggle
pallet quantity
14700
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
SS1
GTIN
00883778200656
UPC
883778200656
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight
0.0500 lb
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 241

Location search:
These alternate items can be purchased instead of SS1.
Jump To:

Similar Items

Similar items are close alternatives to SS1, though they may not be 100% alike.

Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, Stainless Steel, Silver, Brushed...
  • Our Part #: SS1
  • Fort Smith Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS1
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($617.48) ·
SS1 - Pass & Seymour/Legrand

Fort Smith Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.09

Each

QTY:
Each
Add
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Single-...
  • Our Part #: 93071
  • Fort Smith Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 93071-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.90) · 100 ($329.00) ·
93071 - Eaton Wiring Devices

Fort Smith Availability: In Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS1 Bryant Electric 00883778200656
SS1L Bryant Electric 00883778095009
93071 Eaton Wiring Devices 00032664930713
7711 Enerlites 00883951212261
84001 Leviton 00078477119181
84001-40 Leviton 00078477428009
83010 Morris 00601986830102
93071 Mulberry 00095327930710
97071 Mulberry 00095327970716
SL1 Legrand Pass & Seymour 00785007657951
SL1CC15 Legrand Pass & Seymour 00785007017434
SS1 Legrand Pass & Seymour 00785007129007

* All prices subject to change.

Begin Live Chat