WS2000W - Occ/Vac Sensor, Pir, 120/277V, WH

Wiring Device-Kellems

  • $148.61 (Each)
  • $148.61 (Each)

  • $1,486.10 (Per 10)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS2000W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
WS2000W
Description
Occ/Vac Sensor, Pir, 120/277V, WH
Lighting Controls, Occupancy/Vacancy Sensors, Wall Switch, Passive Infrared Technology, 120/277V Ac, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
783585256290 / 0783585256290 / 00783585256290
Weight per unit
0.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.61 (Each)
Standard Packaging
$1,486.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
WS2000W - Small Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
Attachments
 
 
WS2000W - Specification Sheet
Other Links
 
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
OCC/VAC SENSOR,PIR,120/277V,WH
Product Type
Occ/Vac Sensor, Pir, 120/277V, WH
Long Description
Lighting Controls, Occupancy/Vacancy Sensors, Wall Switch, Passive Infrared Technology, 120/277V AC, White
Features
Standard Passive Infrared Technology requires a clear, unobstructed line of sight for detection, because it senses occupancy as movement of heat emitted from the body against the background space. A segmented Fresnel lens divides a coverage area into zones. Movement across zones is interpreted as occupancy. Excellent for small room control.
extra long description
HWDK WS2000W OCC/VAC SENSOR,PIR,120
Manufacturer Information
Manufacturers Part Number
WS2000W
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585256290
UPC
783585256290
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.202
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
5 View Store

A-L

Location Stock Available
Bentonville
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat