PS5RVB24 - Power Supply 15W 24VDC Din

IDC

  • $53.99 (Each)
  • $53.99 (Each)

  • $269.95 (Per 5)

In-Stock: 0 available locally (Pearland, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5RVB24
Manufacturer's Part Number
N/A
Description
Power Supply 15W 24VDC Din
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Power Supplies
UNSPSC
-
UPC/EAN/GTIN
883630122655
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.99 (Each)
Standard Packaging
$269.95 (Per 5)
Stock Availability
Pearland
0
Deer Park
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
POWER SUPPLY 15W 24VDC DIN
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Packaging
Weight per each
0.31
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat