PS5RVD24 - Power Supply 60W 24VDC Din

IDC

  • $70.12 (Each)
  • $70.12 (Each)
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
PS5RVD24
Manufacturer's Part Number
Description
Power Supply 60W 24VDC Din
Power Supply, For Use In Industrial and Class I Division 2 Hazardous Locations, 0.8 A @ 230 V Ac;1.3 A @ 100 V Ac Input Current Rating, 100 to 370 V DC;85 to 264 V Ac Input Voltage Rating, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, Din Rail Mount;Panel Mount, 2.5 A Output Current Rating, 60 W Output Power, 24 V Output Voltage Rating, 108 MM Overall Depth, 36 MM Overall Width, Ce Certified;Culus Listed;Rohs Compliant;Semi F47 Sag Immunity;Ul 508 Listed;UL1310 Class 2 Approve
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
-
UPC/EAN/GTIN
883630122658
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.12 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
22
Resources
Images
 
 
PS5RVD24 - Small Image
 
PS5RVD24 - Large Image
Specifications Sheets
 
 
PS5RVD24 - Specification Sheet
 
PS5RVD24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Distribution Centers

Location Stock Available
Longview
5 View Store

A-L

Location Stock Available
Kilgore
3 View Store

M-Z

Location Stock Available
Marshall
2 View Store
Plano
11 View Store

* All prices subject to change.

Begin Live Chat