RH1BUDC24V - Relay Plug-In SPDT 10A 24VDC

IDC

  • $9.86 (Each)
  • $9.86 (Each)

  • $98.60 (Per 10)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RH1BUDC24V
Manufacturer's Part Number
Description
Relay Plug-In SPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019377
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Standard Packaging
$98.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Images
 
 
RH1BUDC24V - Small Image
 
RH1BUDC24V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Shape
Rectangular
Terminal Type
Blade
Voltage Rating
24 V dc
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Dimensions and Weight
Overall Length
14 mm
Descriptions
Description
RELAY PLUG-IN SPDT 10A 24VDC
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 42 mm Overall Height, 14 mm Overall Length, 27.5 mm Overall Width, 1 VA (60Hz);AC:1.1 VA (50Hz);DC:0.8 W Power Rating, RH Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Blade Terminal Type, 24 V dc Voltage Rating, 24 g Weight
Product Type
Plug-In Relay
Short Description
Plug-In Relay, SPDT, 14 x 27.5 x 42 mm
Additional Information
Connection Type
Plug-In
Contact Configuration
SPDT
Made In USA
yes
Mounting Type
Plug in Mount
Overall Height
42 mm
Overall Width
27.5 mm
Power Rating
AC:1.1 VA (50Hz);1 VA (60Hz);DC:0.8 W
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RH1B-UDC24V
Series
RH
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
24 g
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat