RH1BUDC24V - Relay Plug-In SPDT 10A 24VDC

IDC

  • $9.86 (Each)
  • $9.86 (Each)

  • $98.60 (Per 10)
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
RH1BUDC24V
Manufacturer's Part Number
RH1B-UDC24V
Description
Relay Plug-In SPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019377
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Standard Packaging
$98.60 (Per 10)
Resources
Images
 
 
RH1BUDC24V - Small Image
 
RH1BUDC24V - Large Image
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
24 V dc
Current Rating
10 A
Terminal Type
Blade
Shape
Rectangular
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Dimensions and Weight
Overall Length
14 mm
Descriptions
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 42 mm Overall Height, 14 mm Overall Length, 27.5 mm Overall Width, 1 VA (60Hz);AC:1.1 VA (50Hz);DC:0.8 W Power Rating, RH Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Blade Terminal Type, 24 V dc Voltage Rating, 24 g Weight
Short Description
Plug-In Relay, SPDT, 14 x 27.5 x 42 mm
Product Type
Plug-In Relay
Description
RELAY PLUG-IN SPDT 10A 24VDC
Additional Information
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Contact Configuration
SPDT
Power Rating
AC:1.1 VA (50Hz);1 VA (60Hz);DC:0.8 W
Overall Width
27.5 mm
Overall Height
42 mm
Mounting Type
Plug in Mount
Connection Type
Plug-In
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RH1B-UDC24V
series
RH
Brand
IDEC CORPORATION
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
24 g
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat