SR2P05 - Socket Din Mount Screw Type

IDC

  • $5.50 (Each)
  • $5.50 (Each)

  • $55.00 (Per 10)
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
SR2P05
Manufacturer's Part Number
Description
Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 55 MM Overall Height, 36 MM Overall Length, 35 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630025828
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.50 (Each)
Standard Packaging
$55.00 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
13
Resources
Images
 
 
SR2P05 - Small Image
 
SR2P05 - Large Image
Specifications Sheets
 
 
SR2P05 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Distribution Centers

Location Stock Available
Little Rock
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat