SR3P06 - Socket Din Mount Screw Type

IDC

  • $9.96 (Each)
  • $9.96 (Each)

  • $99.60 (Per 10)
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
SR3P06
Manufacturer's Part Number
Description
Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 11 - Pins, 60 MM Overall Height, 59 MM Overall Length, 28.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630025861
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.96 (Each)
Standard Packaging
$99.60 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
138
Resources
Images
 
 
SR3P06 - Small Image
 
SR3P06 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat