23008M - Brush Seater, 1-1/8" X 5/8" X 4-3/4", Medium

Ideal

  • $17.23 (Each)
  • $17.23 (Each)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23008M
Manufacturer
Ideal
Manufacturer's Part Number
23-008M
Description
Brush Seater, 1-1/8" X 5/8" X 4-3/4", Medium
Brush Seater, M (Medium) Grade, White Porous Solid, 4-3/4 In Length, 1-1/8 In Width, 5/8 In Thickness, Rectangular, Mild Odor
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
31191510 - Abrasive stones
UPC/EAN/GTIN
783250070954 / 0783250070954 / 00783250070954
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.23 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
23008M - Small Image
 
23008M - Large Image
Attachments
 
 
23008M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Length
4.75 in
Thickness
5/8 IN
Width
COUPLING FITTING, 316 STAINLESS STEEL MATERIAL; 2 INCH SIZE A; 2 INCH SIZE B; 2 SIZE A - DECIMAL; 2 SIZE B - DECIMAL; 2 SIZE A - FRACTIONAL; 2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Descriptions
Description
BRUSH SEATER, 1-1/8" X 5/8" X 4-3/4", MEDIUM
Product Type
Obs-Brush Seater, Specify M
Long Description
Brush Seater, M (Medium) Grade, White Porous Solid, 4-3/4 IN Length, 1-1/8 IN Width, 5/8 IN Thickness, Rectangular, Mild Odor
Special Features
Gentle acting abrasive for seating carbon brushes and cleaning commutators and slip rings; Soft, loosely bound grain produces a scouring effect when held against commutator; Will not remove or scratch copper; Self-cleaning
Additional Information
Grade
M (Medium)
Manufacturer Information
Manufacturers Part Number
23-008M
Brand
Ideal
GTIN
00783250070954
UPC
783250070954
Taxonomies, Classifications, and Categories
Type
Brush Seater
Category Description
Miscellaneous residential devices
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat