301066 - Underground Wire Conn, 66 Gray/DK Blue, 50/Box

Ideal

  • $392.34 (Per 50)
  • $7.85 (Each)

  • $392.34 (Per 50)

  • $784.68 (Per 100)

In-Stock: 0 available locally (Cookeville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
301066
Manufacturer
Ideal
Manufacturer's Part Number
30-1066
Description
Underground Wire Conn, 66 Gray/DK Blue, 50/Box
Undergrd Gray MDL 66 50 Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250761876 / 0783250761876 / 00783250761876
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$7.85 (Each)
Carton
$392.34 (Per 50)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
367
Resources
Images
 
 
301066 - Small Image
 
301066 - Large Image
 
301066 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Undergrd Gray MDL 66 50 Box
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsExpanding, live-action square-wire spring for fast, secure and long-lasting connectionsDeep skirt provides superior moisture resistance to protect connectionsTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)For use in damp/wet location or direct burial/below-grade applications
Description
UNDERGROUND WIRE CONN, 66 GRAY/DK BLUE, 50/BOX
extra long description
IDEAL 30-1066 UNDERGRD GRAY MDL 66
Long Description
UNDERGRD GRAY MDL 66 50 BOX
Special Features
Silicone-based sealant protects against moisture and corrusion
Additional Information
media
Yes
Quantity
Box of 50
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1066
GTIN
00783250761876
UPC
783250761876
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Model 66® Wire Connector
Availability
minimum qty
50
Packaging
Weight per each
0.11
Carton
50
Uses, Certifications, and Standards
Application
Handles wire sizes from #14 to #6 AWG copper. Minimum of 3 #12 AWG. Maximum of 2 #6 & 1 #10 AWG.
standard
UL Listed to 486D for use with direct burial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 367

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
100 View Store

M-Z

Location Stock Available
Mesa
50 View Store

* All prices subject to change.

Begin Live Chat