30747 - Twister Proflex 347 R/Y, 15, 000/Barrel

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

  • $0.00 (Per 15,000)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30747
Manufacturer
Ideal
Manufacturer's Part Number
30-747
Description
Twister Proflex 347 R/Y, 15, 000/Barrel
Twister Proflex 347 R/Y, 15, 000/Barrel
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250307470 / 0783250307470 / 00783250307470
Weight per unit
0.011 L
Price & Packaging
Minimum Order Quantity
15,000
Unit
Special Order Item
Stock Availability
Marietta
0
Atlanta
0
All Stores
0
Resources
Images
 
 
30747 - Small Image
 
30747 - Large Image
Brochures
 
 
30747 - Brochure
Other Links
 
 
30747 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TWISTER PROFLEX 347 R/Y, 15,000/BARREL
extra long description
IDEAL 30-747 TWISTR PROFLEX 347 R Y
Product Type
Twistr Proflex 347 R Y, 15K BRL
Long Description
Twister ProFLEX 347 R/Y, 15,000/Barrel
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-747
GTIN
00783250307470
UPC
783250307470
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
15000
Packaging
Weight per each
0
Carton
15000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat