30902 - Spin-Twist Wire Connector Socket, Card Of 1

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30902
Manufacturer
Ideal
Manufacturer's Part Number
30-902
Description
Spin-Twist Wire Connector Socket, Card Of 1
Ideal, Wire Connector Socket Tool, Wing-Nut, Drive Size: 1/4 In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
27111704 - Sockets
UPC/EAN/GTIN
783250309023 / 0783250309023 / 00783250309023
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30902 - Small Image
 
30902 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Spin-Twist Connector Tool
Description
SPIN-TWIST WIRE CONNECTOR SOCKET, CARD OF 1
Features
When you need to install wire connectors quickly, the Spin-Twist Wire Connector Socket is the tool for the job. With a ¼ in. chuck designed to fit most drills or drive sockets, the Spin-Twist will have you spinning on connections in no time.
extra long description
IDEAL 30-902 SPIN-TWIST CONNECTOR T
Special Features
Features: Speeds Installation Of Wing-Nut Connectors; Fits 1/4 IN Chuck Or Drive Socket
Long Description
IDEAL, Wire Connector Socket Tool, Wing-Nut, Drive Size: 1/4 IN
Additional Information
Drive Size
1/4
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-902
GTIN
00783250309023
UPC
783250309023
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
For Model 451 And 452 Wire Connectors, Wire-Nut, Wing-Nut, Twister, B-CAP & WingTwist
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat