30992 - Greenie Grounding Wire Conn, 92 25, 000/Barrel

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

  • $0.00 (Per 25,000)

In-Stock: 0 available locally (Avondale, AZ) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30992
Manufacturer
Ideal
Manufacturer's Part Number
30-992
Description
Greenie Grounding Wire Conn, 92 25, 000/Barrel
Ideal, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Material: Polypropylene, Color: Green, Voltage Rating: 600 V, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: UL94V-2
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250309924 / 0783250309924 / 00783250309924
Weight per unit
192.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Avondale
0
Phoenix
0
All Stores
0
Resources
Images
 
 
30992 - Small Image
 
30992 - Large Image
Brochures
 
 
30992 - Brochure
Other Links
 
 
30992 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Polypropylene
Material, Color, and Finish
Color
Green
Descriptions
Long Description
IDEAL, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell, Conductor Range: 14 - 10 AWG, Min 2 - 14, MAX 4-12, Material: Polypropylene, Color: Green, Voltage Rating: 600 V, Model Number: 92, Width: 29/32 IN, Height: 1-5/32 IN, Flammability Rating: UL94V-2
Special Features
Complies With Federal Specification W-S-610E;Contoured Wings For Maximum Leverage;Features: Designed For Making Ground Connections And Bonding Non-Metallic Sheathed Cable;Flammability Rating: UL94V-2;Height: 1-5/32 IN;Live-Action, Square-Wire Spring Provides Superior Grounding Connections;Model Number: 92;Tough, UL 94V-2 Flame-Retardant Shell;UL Listed To 467 And CSA Certified To C22.2 #188;Width: 29/32 IN
Product Type
Greenie Grounding 92, 25K Drum
extra long description
IDEAL 30-992 GREENIE GROUNDING 92,
Features
The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam
Description
GREENIE GROUNDING WIRE CONN, 92 25,000/BARREL
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-992
GTIN
00783250309924
UPC
783250309924
Taxonomies, Classifications, and Categories
Type
Twist-On
Category Description
WIRE NUTS
Packaging
Weight per each
192.5
Carton
25000
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant
Application
Insulating or Joining 2 or more grounding or bonding conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat