31033 - Tape-Pak Fish Tape, 50' X 1/8", X .060"

Ideal

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31033
Manufacturer
Ideal
Manufacturer's Part Number
31-033
Description
Tape-Pak Fish Tape, 50' X 1/8", X .060"
Ideal 31-033 Tuff-Grip-Pro 50FT, .12
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310333 / 0783250310333 / 00783250310333
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
31033 - Large Image
 
31033 - Small Image
Brochures
 
 
31033 - Brochure
Other Links
 
 
31033 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Highest Grade Carbon Steel
Dimensions and Weight
Thickness
060
Width
1/8
Length
50
Descriptions
Product Type
Tuff-Grip-Pro 50FT, .125"X.06"
Description
TAPE-PAK FISH TAPE, 50' X 1/8", X .060"
Features
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life. The Tuff-Grip Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Long Description
IDEAL 31-033 TUFF-GRIP-PRO 50FT,.12
Special Features
Features: Laser Etched In 12 IN Increments To Provide Instant Conduit Length; Unique Finish Is Non-Oily And Resists Rust; Industry's Straightest Wire; Stiffer For Long Runs; Highest Grade Carbon Steel; Tensile Strength 1,600 LB; Multiple Options In Width, Length And Eyelet For Ease Of Use; Case Diameter: 9 IN
Additional Information
Tensile Strength
1600
tape end
Formed Hook
Manufacturer Information
Manufacturers Part Number
31-033
Brand
Ideal
GTIN
00783250310333
UPC
783250310333
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat