35028 - 8" Diagonal-Cutting Plier - Dipped Grip

Ideal

  • $31.47 (Each)
  • $31.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35028
Manufacturer
Ideal
Manufacturer's Part Number
35028
Description
8" Diagonal-Cutting Plier - Dipped Grip
High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/EAN/GTIN
783250350285 / 0783250350285 / 00783250350285
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.47 (Each)
Resources
Attachments
 
 
35028 - Specification Sheet
Images
 
 
35028 - Small Image
 
35028 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High-Carbon Steel
Dimensions and Weight
Overall Length
8
Descriptions
Product Type
8 In Diag. Cutting Plier
Description
8" DIAGONAL-CUTTING PLIER - DIPPED GRIP
Features
The IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Straight handle Smart-Grip model features an integral spring which can be deployed or stored as needed. Angled Knife-to-Knife blades provide excellent cutting performanceHigh-leverage design provides more cutting powerThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibili
Long Description
High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Special Features
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades for long-term durability; High-leverage design provides 40 PCT more cutting power; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Additional Information
plier type
Diagonal
Handle Type
Dipped, Comfort-Grip, Vinyl Coated
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35028
GTIN
00783250350285
UPC
783250350285
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Diagonal-Cutting Pliers
Packaging
Weight per each
0.74
Carton
1
Uses, Certifications, and Standards
Application
For General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat