35036 - 6" Long-Nose W/Cutter - Dipped Grip

Ideal

  • $63.65 (Each)
  • $63.65 (Each)

In-Stock: 0 available locally (North Fort Worth, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35036
Manufacturer
Ideal
Manufacturer's Part Number
35-036
Description
6" Long-Nose W/Cutter - Dipped Grip
Laseredge Long-Nose Pliers With Cutter, Overall Length: 6 In, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts and Acsr
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/EAN/GTIN
783250350360 / 0783250350360 / 00783250350360
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.65 (Each)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
35036 - Small Image
 
35036 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Drop-Forged, High-Carbon Steel
Dimensions and Weight
Overall Length
6
Descriptions
Product Type
6 In Long Nose Plier W Cuttr
Description
6" LONG-NOSE W/CUTTER - DIPPED GRIP
Special Features
Narrow profile design for working in tight areas; Drop-forged, high-carbon steel construction; Induction-hardened blades; Serrated jaws provide secure gripping surface; Knife-to-anvil blades never need resharpening; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Long Description
LASERedge Long-Nose Pliers With Cutter, Overall Length: 6 IN, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts And ACSR
Features
Narrow profile head designed for working in tight areasSerrated jaws provide secure gripping surfaceDrop-forged, high-carbon steel constructionKnife-to-anvil blades provide excellent cutting performanceLaser-hardened blades cut hardened wire, bolts and stainless steel wireThe IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Features a long narrow nose with serrated jaws to provide a secure gripping surface for pul
extra long description
IDEAL 35-036 6 IN LONG NOSE PLIER W
Additional Information
Handle Type
Vinyl-Coated, Comfort-Grip, Dipped
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-036
GTIN
00783250350360
UPC
783250350360
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long-Nose Pliers With Cutter
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Hardened Wire, Bolts And ACSR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat