351301 - 4PC Mini Cushion-Grip Electronic Screwdrvr Set

Ideal

  • $57.69 (Each)
  • $57.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
351301
Manufacturer
Ideal
Manufacturer's Part Number
35-1301
Description
4PC Mini Cushion-Grip Electronic Screwdrvr Set
Mini Screwdriver Set, Cushion Grip Handle, 4 Pieces, Includes: #0 X 2-31/32 In Phillips, 1/16 In X 1-31/32 In Keystone, 3/32 In X 2-31/32 In and 1/8 In X 2-31/32 In Cabinet Screwdrivers
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/EAN/GTIN
783250699513 / 0783250699513 / 00783250699513
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.69 (Each)
Resources
Images
 
 
351301 - Small Image
 
351301 - Large Image
Brochures
 
 
351301 - Brochure
Other Links
 
 
351301 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4PC MINI CUSHION-GRIP ELECTRONIC SCREWDRVR SET
Product Type
4 PC Mini-Cush Grip Elecscrdrv
Long Description
Mini Screwdriver Set, Cushion Grip Handle, 4 Pieces, Includes: #0 X 2-31/32 IN Phillips, 1/16 IN X 1-31/32 IN Keystone, 3/32 IN X 2-31/32 IN And 1/8 IN X 2-31/32 IN Cabinet Screwdrivers
Special Features
Lifetime guarantee
Features
Set Includes: #0 Phillips, 1/16 in. Keystone, 3/32 in. Cabinet and 1/8 in. CabinetCushioned rubber gripsRugged nickel chrome finish shank for corrosion resistanceFastFinder handle quickly helps identify the tip type on the end of the handleTip blasted to improve fastener engagement
extra long description
IDEAL 35-1301 4 PC MINI-CUSH GRIP E
Additional Information
Number of Pieces
4
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-1301
GTIN
00783250699513
UPC
783250699513
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Mini Screwdriver Set
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat