35164 - RD Shank Screwdr, 1/4 X 4"

Ideal

  • $29.38 (Each)
  • $29.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35164
Manufacturer
Ideal
Manufacturer's Part Number
35-164
Description
RD Shank Screwdr, 1/4 X 4"
Ideal 35-164 RD Shank Screwdr, 1 4X
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250351640 / 0783250351640 / 00783250351640
Weight per unit
0.2833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.38 (Each)
Resources
Images
 
 
35164 - Small Image
 
35164 - Large Image
Brochures
 
 
35164 - Brochure
Other Links
 
 
35164 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Dimensions and Weight
Overall Length
8-3/8
Descriptions
Description
RD SHANK SCREWDR, 1/4 X 4"
Product Type
RD Shank Screwdr, 1 4X4 In
Features
The Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdriver has a cushion-grip handle that is resistant to oil, gas and water, and helps to prevent slippage for greater torque and superior comfort. They feature nickel chrome plated vanadium steel heavy-duty square shanks and offer wrench-assisted turning. It has a cross-ground black oxide finish tip to provide a precise and secure fit in the screw slot. The handle ends are all color-coded for quick and easy identification. Screwdriver meets ASTM F1505-0
Long Description
IDEAL 35-164 RD SHANK SCREWDR, 1 4X
Special Features
Features: Larger Shank For Heavy-Duty Applications; Identification Mark On Ends; Vapor-Blasted Tip Prevents Plate Chipping; Precision Ground Tip Provides Secure Fit In Screw Slot; Square-Shank Models Offer Wrench-Assisted Turning; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grips; Shank Size: 1/4 IN; Warranty: Lifetime Guarantee
Additional Information
Tip Size
1/4
Shank Length
4
Handle Type
Cushioned Rubber Grip
tip type
Keystone
Shank Shape
Round
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-164
GTIN
00783250351640
UPC
783250351640
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Heavy-Duty, Slotted, Keystone Tip
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2833
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat