35512 - Step Drill, Titanium Nitrite, 1/4" - 3/4"

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35512
Manufacturer
Ideal
Manufacturer's Part Number
35-512
Description
Step Drill, Titanium Nitrite, 1/4" - 3/4"
Step Drill Bit, Number Of Drill Stages: 9, Minimum Drill Diameter: 1/4 In, Maximum Drill Diameter: 3/4 In, Step Increments: 1/16 In, Step 1/8 In Thickness, 3/8 In Shank, 1 In Shank, Titanium Nitride Finish
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/EAN/GTIN
783250355129 / 0783250355129 / 00783250355129
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35512 - Small Image
 
35512 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Step Drill 1 4-3 4
Features
IDEAL step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel, and more. These tough and reliable tools are constructed with a rugged titanium nitride exterior coating for protection, edge retention and corrosion resistance. Each step is gradually blended to ease stepping through hole sizes; reducing the need to keep changing drill bits. Split point design eliminates the need for a starter hole or punch and delivers three tim
extra long description
IDEAL 35-512 STEP DRILL 1 4-3 4
Description
STEP DRILL, TITANIUM NITRITE, 1/4" - 3/4"
Long Description
Step Drill Bit, Number Of Drill Stages: 9, Minimum Drill Diameter: 1/4 IN, Maximum Drill Diameter: 3/4 IN, Step Increments: 1/16 IN, Step 1/8 IN Thickness, 3/8 IN Shank, 1 IN Shank, Titanium Nitride Finish
Special Features
Trust Ideal step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless-steel, and more; Self-starting point eliminates starter holes or punches; Double-fluted design for balanced cuts and cooler operation; Unique titanium coating extends drill life six times longer than other step drills
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-512
GTIN
00783250355129
UPC
783250355129
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Step Drill Bit
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat