36242 - Electronic Screwdriver, Cabinet Tip, 1/8" X 4"

Ideal

  • $20.32 (Each)
  • $20.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36242
Manufacturer
Ideal
Manufacturer's Part Number
36-242
Description
Electronic Screwdriver, Cabinet Tip, 1/8" X 4"
Cab Tip, Chrome Vanadium Steel Blade Material, 1/8 In Tip Size, Cabinet Tip Style, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111731 - Precision screwdriver
UPC/EAN/GTIN
783250362424 / 0783250362424 / 00783250362424
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.32 (Each)
Resources
Images
 
 
36242 - Small Image
 
36242 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Descriptions
Special Features
Features:Designed For Maximum Handling Comfort When Working In Tight Areas;Tough, Chrome Vanadium Steel Shank;Phosphate Tip For Longer Wear Life;Rotating Cap For Optimum Control For Precise Centering;Color-Coded Cap For Easy Identification;Lifetime
Product Type
Slim Electronics
Long Description
Cab Tip, Chrome Vanadium Steel Blade Material, 1/8 in Tip Size, Cabinet Tip Style, 0.05 lb
Short Description
Slim Electronics, Chrome Vanadium Steel
Features
Designed for maximum handling comfort when working in tight areasTough, chrome vanadium steel shankPhosphate tip for long-wear lifeColor-coded cap for easy identificationSlim electronics screwdrivers are designed for precision applications. Spinner top allows user to quickly loosed or tighten a screw while maintaining control. Designed for maximum handling comfort when working in tight areas.
Description
ELECTRONIC SCREWDRIVER, CABINET TIP, 1/8" X 4"
extra long description
IDEAL 36-242 CAB TIP, 1 8 IN X 4 IN
Additional Information
Tip Size
1/8 in
Tip Style
Cabinet
Standards Met
RoHS Complaint
tip type
Cabinet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-242
GTIN
00783250362424
UPC
783250362424
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Slim Electronics
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat