36249 - Electronics Screwdrivers, 4PC Set

Ideal

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Shreveport, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36249
Manufacturer
Ideal
Manufacturer's Part Number
36-249
Description
Electronics Screwdrivers, 4PC Set
Ideal, Screwdriver Kit, Electronic, Number Of Pieces: 4-Piece, Blade Finish: Vapor-Blasted Tip, Includes: One Each Of 36-240, -241, -242, & -246
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/EAN/GTIN
783250362493 / 0783250362493 / 00783250362493
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Shreveport
0
Bossier City
0
All Stores
0
Resources
Images
 
 
36249 - Small Image
 
36249 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ELECTRONICS SCREWDRIVERS, 4PC SET
Long Description
IDEAL, Screwdriver Kit, Electronic, Number Of Pieces: 4-Piece, Blade Finish: Vapor-Blasted Tip, Includes: one each of 36-240, -241, -242, & -246
Special Features
Features: Designed For Maximum Handling Comfort; Shanks Are Polished Chrome Vanadium Steel; Ball-Ended Handles With Guiding Point; Vapor-Blasted Tips Prevent Plate Chipping;Contains One Each Of 36-240, 36-241,36-242, and 36-246; Lifetime Warranty; Includes: one each of 36-240, -241, -242, & -246
Product Type
4 PC Set Elctronic SCR
extra long description
IDEAL 36-249 4 PC SET ELCTRONIC SCR
Features
Designed for maximum handling comfort when working in tight areasTough, chrome vanadium steel shankPhosphate tip for long-wear lifeColor-coded cap for easy identificationSlim electronics screwdrivers are designed for precision applications. Spinner top allows user to quickly loosed or tighten a screw while maintaining control. Designed for maximum handling comfort when working in tight areas.
Additional Information
Number of Pieces
4-Piece
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-249
GTIN
00783250362493
UPC
783250362493
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
ELECTRONIC
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat