36304 - Tko Carbide Tipped Hole Cutter, 1-1/4"

Ideal

  • $63.04 (Each)
  • $63.04 (Each)

  • $630.40 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36304
Manufacturer
Ideal
Manufacturer's Part Number
36-304
Description
Tko Carbide Tipped Hole Cutter, 1-1/4"
Tko Carbide Tipped Hole Cutter, 1-1/4 In Hole
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/EAN/GTIN
783250670598 / 0783250670598 / 00783250670598
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.04 (Each)
Standard Packaging
$630.40 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
36304 - Small Image
 
36304 - Large Image
Other Links
 
 
36304 - Other
Brochures
 
 
36304 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TKO CARBIDE TIPPED HOLE CUTTER, 1-1/4"
Extra Long Description
IDEAL 36-304 1-1 4" CARBIDE HOLE CU
Features
TKO Hole Cutters offer the most efficient and cleancutter replacement for traditional knockouts, by makingsmooth holes in a fraction of the time at a fraction of thecost. Specifically designed to cut sheet metal, TKO cutterswill even cut stainless steel with fine grained, carbidetips. The innovative design includes the exclusiveSmoothStart replaceable pilot drill, which guides thecutter to the surface, avoiding cutter damage andproviding smoother holes. An integral overdrill flangeprevents cutter penetrati
Long Description
TKO Carbide Tipped Hole Cutter, 1-1/4 IN Hole
Product Type
1-1 4" Carbide Hole Cutter
Special Features
SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material; Precision-ground carbide teeth for fast cutting of clean, round holes; Designed specifically for sheet metal cutting, even stainless-steel; Over drill flange built-in to prevent penetration beyond the sheet metal
Additional Information
Hole Size
1-1/4
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-304
GTIN
00783250670598
UPC
783250670598
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Carbide Tipped Hole Cutter
Packaging
Weight per each
0.4
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat