44833 - Lo Tag, Hvy Duty, "Do Not Operate" Striped, 5/Card

Ideal

  • $37.53 (Each)
  • $37.53 (Each)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44833
Manufacturer
Ideal
Manufacturer's Part Number
44-833
Description
Lo Tag, Hvy Duty, "Do Not Operate" Striped, 5/Card
Heavy-Duty Lockout Tag, Plastic, Do Not Operate - (Red Striped Background) Legend, English, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121502 - Security tags
UPC/EAN/GTIN
783250448333 / 0783250448333 / 00783250448333
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
Images
 
 
44833 - Large Image
 
44833 - Large Image
Brochures
 
 
44833 - Brochure
Other Links
 
 
44833 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red Striped Background
Descriptions
Product Type
Heavy-Duty Lockout Tag
Long Description
Heavy-Duty Lockout Tag, Plastic, Do Not Operate - (Red Striped BackGround) Legend, English, 0.13 lb/EA
Short Description
Heavy-Duty Lockout Tag
Special Features
High-Visibility Lettering;Laminated Plastic Tags with Non-Fade Legends Resist Corrosive and Harsh Environmental Conditions;Write-On Tag with 7/8 in Grommet can be Padlocked to Device to Prevent Unauthorized Removal
Description
LO TAG, HVY DUTY, "DO NOT OPERATE" STRIPED, 5/CARD
Features
IDEAL Heavy-Duty Lockout Tags are laminated plastic tags that have non-fade legends, and resist corrosive and harsh environmental conditions grommet. They have high-visibility lettering, and the matte finish provides an easy surface for writing. Also comes with fastener.
extra long description
IDEAL 44-833 Lockout Tag,Ideal,Heav
Additional Information
language
English
Text/Graphic
Text
Standards Met
Exceeds Osha 50 lb Pullout Requirement
Made in USA
yes
package quantity
1 CT;5 PK
Legend
Do Not Operate - (Red Striped Background)
Manufacturer Information
sub brand
Ideal
Brand
Ideal
Manufacturers Part Number
44-833
GTIN
00783250448333
UPC
783250448333
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Heavy-Duty Laminated Lockout Tag
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
standard
Exceeds OSHA 50 LB Pullout Requirement
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat