44892 - Warning Label, Nec Arc Flash, 3-1/2" X 5" Adhesive

Ideal

  • $6.16 (Each)
  • $6.16 (Each)

  • $30.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44892
Manufacturer
Ideal
Manufacturer's Part Number
44-892
Description
Warning Label, Nec Arc Flash, 3-1/2" X 5" Adhesive
Flash Protection Label and Sign, Polyester Material, Yellow/White, Black Legend Color, Warning Legend, English, 5 In Length, 3.5 In Width, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121704 - Safety signs
UPC/EAN/GTIN
783250547326 / 0783250547326 / 00783250547326
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$30.80 (Per 5)
Resources
Images
 
 
44892 - Small Image
 
44892 - Large Image
 
44892 - Large Image
Specifications Sheets
 
 
44892 - Specification Sheet
Brochures
 
 
44892 - Brochure
Other Links
 
 
44892 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Background Color
Yellow;White
Legend Color
Black
Dimensions and Weight
Width
3.5 in
Length
5
Descriptions
Product Type
Flash Protection Label and Sign
Long Description
Flash Protection Label and Sign, Polyester Material, Yellow/White, Black Legend Color, Warning Legend, English, 5 in Length, 3.5 in Width, 0.05 lb/EA
Features
National Electric Code 110.16 Flash Protection: Switchboards, panel boards, industrial control panels and motor control centers, in other than dwelling occupancies, that are likely to require examination, adjustment, servicing or maintenance while energized, shall be field marked to warn qualified persons of potential electric arc flash hazards. The marking shall be located so as to be clearly visible to qualified persons before examination, adjustment, servicing or maintenance of the equipment.
Short Description
Flash Protection Label and Sign, Black, 5 in L
Special Features
Self-Sticking Polyester
Description
WARNING LABEL, NEC ARC FLASH, 3-1/2" X 5" ADHESIVE
extra long description
IDEAL 44-892 NEC ARC FLSH WARNNG LB
Additional Information
language
English
Text/Graphic
Text;Graphic
Standards Met
NEC 110.16
Made in USA
yes
package quantity
1 CT;5 PK
Legend
Warning
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-892
GTIN
00783250547326
UPC
783250547326
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Self-Sticking NEC Arc Flash Protection Label
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
5
Uses, Certifications, and Standards
Application
Switchboards;Panel Boards;Industrial Control Panels;Motor Control Centers
standard
National Electric Code 110.16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat