45415 - Reflex Premium T-5 Wire Stripper

Ideal

  • $27.40 (Each)
  • $27.40 (Each)

In-Stock: 4 available locally (Nashville RDC, TN) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45415
Manufacturer
Ideal
Manufacturer's Part Number
45-415
Description
Reflex Premium T-5 Wire Stripper
Wire Stripper, Ergonomic Handle, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250454150 / 0783250454150 / 00783250454150
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.40 (Each)
Stock Availability
Nashville RDC
4 (Check another store)
All Stores
44
Resources
Images
 
 
45415 - Large Image
 
45415 - Small Image
 
45415 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
10 - 18 AWG Solid, 12 - 20 AWG Stranded
Descriptions
Product Type
Wire Stripper
Short Description
Wire Stripper, Ergonomic Handle, T-5 T-Stripper, 0.35 lb
Special Features
Sleeves that Extend to Stripping Head to Cushion Thumb and Fingers;Textured, No-Slip Sleeves Provide a Sure;Easy Grip
Long Description
Wire Stripper, Ergonomic Handle, 0.35 lb
Features
Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1
Description
REFLEX PREMIUM T-5 WIRE STRIPPER
extra long description
IDEAL 45-415 Wire Stripper,Ideal,Re
Additional Information
Handle Type
Ergonomic
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
45-415
Brand
Ideal
GTIN
00783250454150
UPC
783250454150
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat